missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Sulfinert Gas Sampling Valves
Click to view available options
Size:
10-Port
4-Port
6-Port
Description
- “W Type” Valve
- 0.0625 in. fittings
- 0.40mm Port diameter
Specifications
Specifications
| For Use With (Equipment) | 1/16 in. Fittings |
| Material | Sulfinert-coated |
| Size | 10-Port |
| Type | Manual Sample Valve |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction