missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stx™-CLPesticides2 Capillary Columns

Product Code. 12918399
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.20 μm
0.25 μm
Particle Size:
0.20 μm
0.25 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
12918399 15 m 0.25 mm 0.20 μm 0.20 μm
12928399 15 m 0.32 mm 0.25 μm 0.25 μm
12938399 30 m 0.25 mm 0.20 μm 0.20 μm
12948399 30 m 0.32 mm 0.25 μm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12918399 Supplier Restek™ Supplier No. 11440
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fused silica with Siltek™ deactivation

  • Application-specific columns for organochlorine pesticides and herbicides
  • Baseline separations in less than 10 minutes
  • Siltek surface deactivation enhances responses for endrin, DDT and methoxychlor
  • Stable to 330°C (626°F)

Specifications

Max. Temperature 330°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Stx™ -CLPesticides2
For Use With (Application) Organochlorine Pesticides Analysis, Herbicides Analysis
Particle Size 0.20 μm
Temperature Range -60°C to +310/330°C
Film Thickness 0.20 μm
Length (Metric) 15 m
Packing Material Stx™ -CLPesticides2
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.