missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DB Capillary Columns
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
Description
- Designed specifically to reduce adsorption and improve response of basic compounds such as alkylamines, diamines, triamines, and nitro-containing heterocycles
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Eliminate need for derivatization
- No column priming required
- Tested with a modified Grob test mixture that includes amine compounds
- Include individual test chromatograph
Specifications
Specifications
| Max. Temperature | 220°C |
| Functionality/Interaction Type | Amines and other basic compound |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Stabilwax™-DB |
| For Use With (Application) | Triamines Analysis, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 210/220°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction