missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DB Capillary Columns
Description
- Designed specifically to reduce adsorption and improve response of basic compounds such as alkylamines, diamines, triamines, and nitro-containing heterocycles
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Eliminate need for derivatization
- No column priming required
- Tested with a modified Grob test mixture that includes amine compounds
- Include individual test chromatograph
Specifications
Specifications
| For Use With (Application) | Triamines Analysis, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis |
| Particle Size | 1 μm |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Fused Silica |
| Stationary Phase | Stabilwax™-DB |
| Diameter (Metric) Inner | 0.53 mm |
| Functionality/Interaction Type | Amines and other basic compound |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?