missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DA Capillary Columns
Description
- Polyethylene glycol stationary phase has high thermal stability up to 250°C (482°F)
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Resist oxidation and thermal breakdown
- Allow free fatty acids from C1 to C20 to be analyzed without derivatization; also works well for some inorganic acids
- Individual test chromatogram is provided with each column
Applications:
Underivatized free fatty acids
Specifications
Specifications
| Functionality/Interaction Type | Acidic |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Stabilwax™-DA |
| USP Type | G25, G35 |
| For Use With (Application) | Free (underivatized) Acids, Some Inorganic Acids Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 250°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?