missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DA Capillary Columns, Part 2: 50m Length
Click to view available options
Length (Metric):
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Particle Size:
0.25 μm
0.5 μm
Description
- Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds)
- Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics. No need for column priming
- Temperature range: 40° to 220°C (104°F to 428°F)
- Fused silica
Avoid rinsing these columns with water or alcohols.
Specifications
Specifications
| Functionality/Interaction Type | Acidic |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Stabilwax™-DA |
| USP Type | G25, G35 |
| For Use With (Application) | Free (underivatized) Acids, Some Inorganic Acids Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 250°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 50 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction