missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stabilwax™-DA Capillary Columns, Part 2: 50m Length

Product Code. 12905649
Encompass_Preferred
Click to view available options
Length (Metric):
50 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
Particle Size:
0.25 μm
0.5 μm
This item is not returnable. View return policy

Product Code. 12905649

Brand: Restek™ 11027105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce adsorption and improve responses for many basic compounds

  • Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds)
  • Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics. No need for column priming
  • Temperature range: 40° to 220°C (104°F to 428°F)
  • Fused silica

Avoid rinsing these columns with water or alcohols.

Specifications

Functionality/Interaction Type Acidic
Diameter (Metric) Inner 0.32 mm
Stationary Phase Stabilwax™-DA
USP Type G25, G35
For Use With (Application) Free (underivatized) Acids, Some Inorganic Acids Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 250°C
Film Thickness 0.25 μm
Length (Metric) 50 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Includes N/A
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.