missing translation for 'onlineSavingsMsg'
Learn More

Restek™ SSI TC-20 Tube Cutting Machine

Product Code. p-3217670
Encompass_Preferred
Click to view available options
Type:
Replacement Cutting Wheel
SSI TC-20 Tube Cutting Machine
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13149722

Brand: Restek™ 23029

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cuts 0.0625, 0.125, 0.25 in. tubing with inside diameter as small as 0.008 in.

  • Electrically operated bench-top model
  • Includes handy 0.0625 in. dressing tool on the swing arm which removes burrs and reams tubing
  • Voltage selectable: 110 to 120V or 220 to 240V, 50 to 60Hz
  • Dimensions: 20.3 x 15.9 x 10.8cm (8 x 6.25 x 4.25 in.)
  • Weight: 5kg (1 lb.)
Note
Unit shipped set for 110 to 120V operating voltage. Switch to 220 to 240V by using alternate fuse and power cord that is included.

Specifications

Type SSI TC-20 Tube Cutting Machine
For Use With Restek SSI TC-20 Tubes Cutting Machine
Overall Width (English) 6.25 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.