missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ SSI TC-20 Tube Cutting Machine
Description
- Electrically operated bench-top model
- Includes handy 0.0625 in. dressing tool on the swing arm which removes burrs and reams tubing
- Voltage selectable: 110 to 120V or 220 to 240V, 50 to 60Hz
- Dimensions: 20.3 x 15.9 x 10.8cm (8 x 6.25 x 4.25 in.)
- Weight: 5kg (1 lb.)
Unit shipped set for 110 to 120V operating voltage. Switch to 220 to 240V by using alternate fuse and power cord that is included.
Specifications
Specifications
| Type | SSI TC-20 Tube Cutting Machine |
| For Use With | Restek SSI TC-20 Tubes Cutting Machine |
| Overall Width (English) | 6.25 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?