missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for PerkinElmer GCs: Auto SYS Cyclo Double Gooseneck
Click to view available options
Deactivation:
Base Deactivated
Intermediate Polarity (IP)
Intermediate Polarity Deactivation
Siltek Deactivated
Unit Size:
Pack of 5
Description
- Geometry: Cyclo Double Taper
- Material: Borosilicate Glass
- Liner ID: 4mm
- Length: 92.1mm
- OD: 6.2mm
Specifications
Specifications
| Deactivation | Intermediate Polarity Deactivation |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction