missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for Agilent/Finnigan GCs: Recessed Double Gooseneck
Click to view available options
Packaging Quantity:
5 Pack
Specifications
Specifications
| Type | Recessed Double Gooseneck Splitless Liner |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Inner | 4 mm |
| Deactivation | Siltek |
| Packaging Quantity | 5 Pack |
| For Use With | Agilent/Finnegan GCs |
| Overall Length (Metric) | 78.5 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction