missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for Agilent/Finnigan: 4mm Splitless
Click to view available options
Quantity:
25/Pk.
5/Pk.
Pk./5
Deactivation:
Base Deactivated
Base Deactivated With Base Deactivated Wool
Siltek Deactivated
Siltek Deactivated With Carbofrit
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.5mm
Specifications
Specifications
| Deactivation | Siltek Deactivated With Carbofrit |
| Quantity | 5/Pk. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction