missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool
Click to view available options
Deactivation:
Base Deactivated
Glass Wool
Intermediate Polarity (IP)
Siltek
Packing Material:
Base Deactivated Wool
Deactivated Glass Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool
Straight Inlet Liner
Quantity:
25/Pk.
5/Pk.
Each
Unit Size:
Pack of 5
Description
- Geometry: Straight
- Material: Borosilicate Glass
- I.D.: 3.5mm
- OD: 5mm
- Length: 95mm
Specifications
Specifications
| Deactivation | Intermediate Polarity (IP) |
| Geometry | Straight |
| Quantity | 5/Pk. |
| Length (Metric) | 95 mm |
| Packing Material | Deactivated Wool |
| Product Type | IP Straight Inlet Liner |
| Diameter (Metric) Inner | 3.5 mm |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Equipment) | Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction