missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Varian 1075/1077 GCs
Click to view available options
Deactivation:
Intermediate-Polarity
Siltek
Geometry:
Cup with Top Taper
Cyclo with Top Taper
Frit with Top Taper
Precision
Straight
Top Taper
Quantity:
5/Pk.
Each
Description
- Material: Borosilicate Glass
- OD: 6.3mm
- Length: 72mm
Specifications
Specifications
| Deactivation | Intermediate-Polarity |
| Geometry | Top Taper |
| Quantity | 5/Pk. |
| Length (Metric) | 72 mm |
| Packing Material | Deactivated Wool |
| Product Type | Split Inlet Liner |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Universal, Use with Rapid Autosamplers, For Bruker/Varian GCs |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction