missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Cup Inlet Liners with Top Taper for Thermo TRACE and Focus SSL
Click to view available options
Quantity:
5 Pk.
Description
- Material: Borosilicate Glass
- Length: 105 mm
- OD: 8 mm
Specifications
Specifications
| Deactivation | Standard |
| Quantity | 5 Pk. |
| Length (Metric) | 105 mm |
| Product Type | Cup Inlet Liner with Top Taper |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 8 mm |
| For Use With (Equipment) | Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction