missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Laminar Cup Inlet Liners for Thermo TRACE and Focus SSL

Product Code. 10006001
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Siltek
Standard
Quantity:
5 Pk.
Ea.
Unit Size:
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Deactivation Quantity unitSize
10006001 Standard 5 Pk. Pack of 5
13174222 Standard Ea. -
13194222 Standard 5 Pk. -
13104232 Siltek 5 Pk. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10006001 Supplier Restek™ Supplier No. 20949
Add to basket
Add to basket
This item is not returnable. View return policy

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Material: Borosilicate Glass
  • Length: 105 mm
  • OD: 8 mm

Specifications

Deactivation Standard
Quantity 5 Pk.
Length (Metric) 105 mm
Product Type Laminar Cup Inlet Liner
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.