missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Shimadzu GCs
Click to view available options
Quantity:
25/Pk.
5/Pk.
Each
Diameter (Metric) Inner:
1.0 mm
3.5 mm
Geometry:
Cyclo Single Taper
Laminar Cup
Precision
Single Taper
Straight
Length (Metric):
95 mm
99 mm
128 mm
Description
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- OD: 5mm
Specifications
Specifications
| Geometry | Laminar Cup |
| Quantity | Each |
| Length (Metric) | 99 mm |
| Product Type | Laminar Cup Splitter Inlet Liner |
| Diameter (Metric) Inner | 3.5 mm |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Equipment) | Shimadzu 14 A GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction