missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Agilent/HP GCs: Split Precision
Click to view available options
Deactivation:
Siltek deactivated with wool
With Wool
Description
- Geometry: Precision
- Material: Borosilicate Glass
- Packing: Deactivated Wool
- Liner ID: 4.0mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Deactivation | Siltek deactivated with wool |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction