missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cup Splitter for Glass Liner
Click to view available options
Packing Material:
Base Deactivated
Base Deactivated Wool
CarboFrit
Deactivated Wool
Product Type:
Cup Splitter Inlet Liner
IP Cup Splitter Inlet Liner
Unit Size:
Pack of 5
Description
- Increased sample residence time in the liner for homogeneous vaporization
- 4mm I.D.
- Available with or without packing
Specifications
Specifications
| Deactivation | Base Deactivated |
| Quantity | 5/Pk. |
| Length (Metric) | 7.85 cm |
| Packing Material | Base Deactivated Wool |
| Product Type | Cup Splitter Inlet Liner |
| Diameter (Metric) Inner | 0.4 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction