missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Spectra Gas 7621 High-Purity VOC Regulator

Product Code. 13129512
Encompass_Preferred
Change view
Click to view available options
Outlet Gauge Pressure:
0 to 100 psi
0 to 30 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Outlet Gauge Pressure
13129512 0 to 100 psi
13119512 0 to 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13129512 Supplier Restek™ Supplier No. 21572R100
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Individually tested for leaks and impurities

  • Single-stage, stainless steel
  • Two pressure gauges and CGA-180 fitting
  • Accurate pressure control even at low flow rate
  • 3000psig maximum inlet pressure
  • Stainless steel diaphragm and Kel-F™ seat
  • 0.125 in. tube compression outlet
  • Small internal volume: 3.03cc

Specifications

Connection Type 0.12 in. Tube compression outlet
Diaphragm Material Stainless Steel
Type VOC Regulator
Inlet 180
Material Stainless Steel
No. of Stages Single
Outlet Gauge Pressure 0 to 100 psi
Pressure Range (Inlet) 3000 psi
Seat Material Kel-F™
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.