missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Spectra Gas 7621 High-Purity VOC Regulator
Click to view available options
Outlet Gauge Pressure:
0 to 100 psi
0 to 30 psi
Description
- Single-stage, stainless steel
- Two pressure gauges and CGA-180 fitting
- Accurate pressure control even at low flow rate
- 3000psig maximum inlet pressure
- Stainless steel diaphragm and Kel-F™ seat
- 0.125 in. tube compression outlet
- Small internal volume: 3.03cc
Specifications
Specifications
| Connection Type | 0.12 in. Tube compression outlet |
| Diaphragm Material | Stainless Steel |
| Type | VOC Regulator |
| Inlet | 180 |
| Material | Stainless Steel |
| No. of Stages | Single |
| Outlet Gauge Pressure | 0 to 30 psi |
| Pressure Range (Inlet) | 3000 psi |
| Seat Material | Kel-F™ |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction