missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Specialty Resprep™ SPE Cartridge

Product Code. 10550733
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
6 mL, 2 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric)
10550733 6 mL, 2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10550733 Supplier Restek™ Supplier No. 26032
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in EPA Method 521

These cartridges have been specifically designed to provide consistent and reproducible results for the method or application stated.

Specifications

For Use With (Application) In EPA Method 521: Nitrosamines in Drinking Water and EPA Method 522 for 1,4-Dioxane in Drinking Water
Type SPE Cartridge
Volume (Metric) 6 mL, 2 g
Quantity 30 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.