missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Soap Film Bubble Flowmeter

Product Code. 13081570
Encompass_Preferred
Change view
Click to view available options
Flow Rate:
0.1 and 10 cc/min.
10 and 300 cc/min.
Volume (English):
0.03 oz.
1.69 oz.
Volume (Metric):
1 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Volume (English) Volume (Metric) unitSize
13081570 0.1 and 10 cc/min. 0.03 oz. 1 mL Each
13091570 10 and 300 cc/min. 1.69 oz. 50 mL -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13081570 Supplier Restek™ Supplier No. 20135
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

A reservoir bulb, 24 in. (60cm) of 1/4 in. ID tubing, adapter tubes for 1/8 in. tubing and 0.53mm ID capillary columns, and Velcro™ fasteners.

For flows between 0.1 and 10 cc/min. requires 1mL flowmeter

  • 50mL flowmeter for flows between 10 and 300cc/min.

Specifications

Product Type Bubble Flowmeter
Flow Rate 0.1 and 10 cc/min.
Volume (English) 0.03 oz.
Volume (Metric) 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.