missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent
Click to view available options
Product Type:
Cyclo Single Taper Gooseneck Inlet Liner
CycloSplitter Inlet Liner
Single Taper Gooseneck Inlet Liner
Split/Splitless Straight Inlet Liner
Quantity:
25/Pk.
5/Pk.
Description
- Material: Metal
- Deactivation: Siltek
- Liner ID: 5.2mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
Specifications
| Quantity | 5/Pk. |
| Length (Metric) | 7.85 cm |
| Product Type | CycloSplitter Inlet Liner |
| Diameter (Metric) Inner | 0.52 cm |
| Diameter (Metric) Outer | 0.63 cm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Metal |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction