missing translation for 'onlineSavingsMsg'
Learn More

Restek™ SFC/CE Narrow-Bore Tubing

Product Code. 12915279
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.05 mm
0.075 mm
0.1 mm
0.15 mm
0.18 mm
0.25 mm
This item is not returnable. View return policy

Product Code. 12915279

Brand: Restek™ 10094

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use in CE, GC transfer lines, SFC restrictors.

  • Untreated
  • 1m length
  • 0.36mm O.D. (plus or minus 0.012mm)

Specifications

Type Tubing
Diameter (Metric) Outer 0.36 mm ± 0.012 mm)
Diameter (Metric) Inner 0.1 mm
Packaging Quantity 1 Each
Overall Length (Metric) 1 m
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.