missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Septa for Screw-Thread Vials, 4 mL, WISP 48 Style
Click to view available options
Thickness (English):
0.04 in.
0.06 in.
Thickness (Metric):
1.02 mm
1.52 mm
No. per Pack:
100
1000
Description
- Color: Red
Specifications
Specifications
| Color | Red |
| Material | PTFE, Silicone |
| No. per Pack | 100 |
| Thickness (English) | 0.06 in. |
| Thickness (Metric) | 1.52 mm |
| Closure Size | 13-425 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction