missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Septa for 8mm Screw-Thread Vials
Red PTFE
Brand: Restek™ 21795
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Minimize bleed with preconditioned, low-bleed septa.
Handle septa carefully to prevent contamination
Specifications
Red, White | |
PTFE, Silicone | |
100 |
8 mm | |
1.6 mm |