missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-624Sil MS GC Columns

Product Code. 10310595
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10310595 30 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10310595 Supplier Restek™ Supplier No. 13868
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low-bleed, high-thermal stability column with maximum temperatures up to 320°C

  • Inert: excellent peak shape for a wide range of compounds
  • Highly selective for volatile organics and residual solvents, especially USP 467
  • Manufactured for column-to-column reproducibility: well-suited for validated methods

Specifications

Max. Temperature 300/320°C
Diameter (Metric) Inner 0.25 mm
Particle Size 1.4 μm
Temperature Range -20°C to +300/320°C
Length (Metric) 30 m
Packing Material Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.