missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™5Sil MS Capillary Columns
Click to view available options
Length (Metric):
20 m
Diameter (Metric) Inner:
0.18 mm
Film Thickness:
0.18 μm
0.36 μm
Unit Size:
Each
Description
- General-purpose columns
- Excellent inertness for active compounds
- Ideal for GC-MS analysis of semivolatiles, polycyclic aromatic compounds, chlorinated hydrocarbons, phthalates, phenols, amines, organochlorine pesticides, organophosphorus pesticides, drugs, solvent impurities, and hydrocarbons
- Temperature range: -60°C to 350°C
Specifications
Specifications
| Diameter (Metric) Inner | 0.18 mm |
| Stationary Phase | Rxi™-5Sil MS |
| For Use With (Application) | Organophosphorous Pesticides Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbon Analysis |
| Particle Size | 0.18 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.18 μm |
| Length (Metric) | 20 m |
| Material | Fused Silica |
| Polarity | Low polar |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction