missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-5ms Capillary Columns

Product Code. 12992359
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.4 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12992359

Brand: Restek™ 13423

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase Rxi™-5 MS
USP Type G27
For Use With (Application) Amines Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.