missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-5ms Capillary Columns

Product Code. 12982409
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.18 μm
0.25 μm
0.4 μm
0.5 μm
1 μm
Quantity:
1 Ea.
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity unitSize
12982409 30 m 0.25 mm 0.4 μm 1 Ea. -
12912349 20 m 0.18 mm 0.18 μm 1 Ea. -
10169192 20 m 0.18 mm 0.18 μm 1 Ea. Each
10064525 15 m 0.25 mm 0.25 μm 1 Ea. Each
12982349 15 m 0.25 mm 0.25 μm 1 Ea. -
12992369 30 m 0.53 mm 0.25 μm 1 Ea. -
10305308 30 m 0.25 mm 0.25 μm 1 Ea. -
12992359 30 m 0.25 mm 0.25 μm 1 Ea. Each
12912389 30 m 0.32 mm 0.5 μm 1 Ea. -
10700987 30 m 0.32 mm 0.5 μm 1 Ea. -
10485243 60 m 0.25 mm 0.25 μm 1 Ea. -
12902379 60 m 0.25 mm 0.25 μm 1 Ea. -
12952379 15 m 0.25 mm 0.5 μm 1 Ea. -
10299475 30 m 0.25 mm 1 μm 1 Ea. -
12932399 30 m 0.25 mm 1 μm 1 Ea. -
12982399 30 m 0.53 mm 1 μm 1 Ea. -
12962399 30 m 0.32 mm 1 μm 1 Ea. -
10434603 30 m 0.25 mm 0.5 μm 1 Ea. -
10068982 30 m 0.25 mm 0.5 μm 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 12982409 Supplier Restek™ Supplier No. 13481
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase Rxi™-5 MS
USP Type G27
For Use With (Application) Drugs of Abuse Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
Particle Size 0.4 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.4 μm
Length (Metric) 30 m
Polarity Low polar
Coating Fused Silica
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.