missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™-5ms Capillary Columns
Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane
Brand: Restek™ 13402
Code : Z3
Additional Details : Weight : 0.50000kg
Description
- Fused silica capillary columns with exceptional reproducible retention
- High inertness for low level basic and acidic compounds
- Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
- Long lifetime
- Equivalent to USP G27 phase
Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides
Specifications
0.18 mm | |
Rxi™-5 MS | |
0.18 μm | |
0.18 μm | |
Low polar |
G27 | |
Drugs of Abuse Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis | |
-60°C to +330/350°C | |
20 m | |
Fused Silica |