missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-5ms Capillary Columns

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

Brand:  Restek™ 13426

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10485243

  • £1283.81 / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Specifications

Specifications

0.25 mm
Rxi™-5 MS
0.25 μm
0.25 μm
Fused Silica
Fused Silica
G27
Amines Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
-60°C to +330/350°C
60 m
Low polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers