missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rxi™-5HT Capillary Columns
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.10 μm
0.15 μm
0.25 μm
0.32 μm
Particle Size:
0.1 μm
0.15 μm
0.25 μm
0.32 μm
Unit Size:
Each
Description
- Fused silica
- Low polarity phase; diphenyl dimethyl polysiloxane
- Columns processed for high-temperature applications, such as mineral oil
- Temperature range: -60 to 400°C (-76 to 752°F)
- All Rxi stationary phases are surface bonded via the interfacing deactivation layer
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rxi™-5HT |
| For Use With (Application) | Gas Chromatography (GC) |
| Particle Size | 0.1 μm |
| Temperature Range | -60°C to +400°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Polarity | Low polar |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction