missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rxi™-5HT Capillary Columns

Product Code. 12982529
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.10 μm
0.15 μm
0.25 μm
0.32 μm
Particle Size:
0.1 μm
0.15 μm
0.25 μm
0.32 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12982529

Brand: Restek™ 13905

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

40 percent longer lifetime from specially designed fused silica tubing

  • Fused silica
  • Low polarity phase; diphenyl dimethyl polysiloxane
  • Columns processed for high-temperature applications, such as mineral oil
  • Temperature range: -60 to 400°C (-76 to 752°F)
  • All Rxi stationary phases are surface bonded via the interfacing deactivation layer

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase Rxi™-5HT
For Use With (Application) Gas Chromatography (GC)
Particle Size 0.1 μm
Temperature Range -60°C to +400°C
Film Thickness 0.1 μm
Length (Metric) 15 m
Polarity Low polar
Coating Fused Silica
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.