missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RXI™-1MS Capillary Columns
Click to view available options
Length (Metric):
30 m
Description
- Non-polar phase
- Crossbond dimethyl polysiloxane
- For arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), refinery gases
- Tested and guaranteed for ultra-low bleed; improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Equivalent to USP G1, G2, and G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| Type | Rxi-1ms Column |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rxi™-1 MS |
| USP Type | G2 |
| For Use With (Application) | Gasoline Range Organics Analysis, Essential Oils, Hydrocarbons, Pesticide Analysis, PCB Congener Analysis, Sulfur Compounds Analysis, Amines, Solvent Impurities Analysis, Simulated Distillation, Oxygenates Analysis, Gasoline Range Organics, Refinery Gases Analysis |
| Particle Size | 4 μm |
| Temperature Range | -20°C to +330/350°C |
| Film Thickness | 4 μm |
| Length (Metric) | 30 m |
| Polarity | Non polar |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction