missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-WAX Capillary Columns: With Guard or Cage
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
Includes:
Cage
Star cage, 4 in. coil
Description
Include guard column or cage.
- Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
- High polarity
- Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
- Fast and efficient for BTEX analysis
- Include individual test chromatogram
FAMEs, Essential oils, Polar solvents
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Carbowax™ Polyethylene Glycol |
| USP Type | G14, G15, G16, G20, G39 |
| For Use With (Application) | Crossbond™, Glycols Analysis, Aldehydes Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 20°C to 250°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction