missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard

Product Code. 12988589
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12988589

Brand: Restek™ 12423

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With excellent selectivity compared to other Carbowax™ columns

Columns only.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-Wax
USP Type G14, G15, G16, G20, G39
For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Particle Size 0.25 μm
Temperature Range 20°C to 250°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Intermediate to high polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.