missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm
Click to view available options
Length (Metric):
10 and 20 m
30 m
60 m
Includes:
Not Applicable
Description
- RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
- Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
- Stationary phase: Diphenyl/dimethyl polysiloxane
- Thermal stability up to 280°C
- Coating: Fused silica
- Low bleed
Applications:
Use with volatile pollutants
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-Volatiles |
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 1.5 μm |
| Temperature Range | -20°C to +270/280°C |
| Film Thickness | 1.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction