missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-VMS Capillary Columns: Standard
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
1.4 μm
1.8 μm
Unit Size:
Each
Description
Columns only.
- Special polymer formulation features low bleed, improved selectivity, and faster analysis time for separation of volatile organic compounds by GC/MS
- Excellent thermal stability
- Individual test chromatogram is provided with each column
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-V MS |
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 1.4 μm |
| Temperature Range | -40°C to +240/260°C |
| Film Thickness | 1.4 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction