missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-VMS Capillary Columns: Standard

Product Code. 13031550
Encompass_Preferred
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
1.4 μm
1.8 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13031550

Brand: Restek™ 19916

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide complete separation of all U.S. EPA Method 8260 compounds in less than 18 minutes

Columns only.

  • Special polymer formulation features low bleed, improved selectivity, and faster analysis time for separation of volatile organic compounds by GC/MS
  • Excellent thermal stability
  • Individual test chromatogram is provided with each column

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-V MS
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.4 μm
Temperature Range -40°C to +240/260°C
Film Thickness 1.4 μm
Length (Metric) 60 m
Material Stainless Steel
Coating Fused Silica
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.