missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-VGC Capillary Columns

Product Code. 12968839
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
105 m
30 m
60 m
75 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.45 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
2.55 μm
3 μm
Particle Size:
1.4 μm
1.8 μm
2.55 μm
3 μm
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size unitSize
12968839 30 m 0.45 mm 2.55 μm 2.55 μm -
12988839 75 m 0.45 mm 2.55 μm 2.55 μm Each
12938849 60 m 0.25 mm 1.4 μm 1.4 μm Each
12918849 30 m 0.25 mm 1.4 μm 1.4 μm -
12948849 30 m 0.32 mm 1.8 μm 1.8 μm -
12968849 60 m 0.32 mm 1.8 μm 1.8 μm -
12908859 30 m 0.53 mm 3 μm 3 μm -
12918859 60 m 0.53 mm 3 μm 3 μm -
12928859 105 m 0.53 mm 3 μm 3 μm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12968839 Supplier Restek™ Supplier No. 19408

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: -40 to 240/260°C (-40 to 464/500°F)

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.45 mm
Stationary Phase Rtx™-VGC
For Use With (Application) Volatiles Analysis
Particle Size 2.55 μm
Temperature Range -40°C to +240/260°C
Film Thickness 2.55 μm
Length (Metric) 30 m
Material Stainless Steel
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.