missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-TNT Capillary Columns
Description
- Low bleed — ideal for ECD analysis
- Complete analysis in less than 20 minutes
- Rtx-TNT2 confirmation column provides 8 elution order changes under same conditions
- Stable to 310°C (592°F)
- Material: Stainless steel
- L × I.D.: 6m × 0.53mm
- df: 1.5μm
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-TNT |
| For Use With (Application) | ECD |
| Particle Size | 1.5 μm |
| Temperature Range | -20°C to +300/310°C |
| Film Thickness | 1.5 μm |
| Length (Metric) | 6 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?