missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-OPPesticides2 Capillary Columns
Click to view available options
Length (Metric):
20 m
30 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Description
- Best column combination for US EPA Method 8141A
- Low bleed — ideal for GC-FPD, GC-NPD or GC-MS analyses
- Stable to 330°C (626°F)
- Stainless Steel
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-OPP2 |
| For Use With (Application) | Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis |
| Particle Size | 0.32 μm |
| Temperature Range | -20°C to +310/330°C |
| Film Thickness | 0.32 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction