missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-BAC1 Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Film Thickness:
1.8 μm
3 μm
Includes:
5 in. coil
5m Integra guard column
Not Applicable
Quantity:
6/Pk.
Each
Description
- Achieve baseline resolution in less than 3 minutes
- Rtx-BAC2 confirmation column provides four elution order changes under the same conditions
- Stable to 260°C (500°F)
- Stainless steel
Some models include Integra™ guard column
Applications:
Also for abused inhalant anesthetics, γ-hydroxybutyrate (GHB)/γ-butyrolactone (GBL), glycols and common industrial solvents
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-BAC1 |
| For Use With (Application) | Crossbond™, Headspace Analysis |
| Particle Size | 3 μm |
| Temperature Range | -20°C to +240/260°C |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Fused Silica |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction