missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-65TG Capillary Columns
Description
- Stable to 370°C (698°F)
- Particle size: 0.10μm
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-65TG |
| USP Type | G17 |
| For Use With (Application) | Triglyceride Analysis |
| Particle Size | 0.1 μm |
| Temperature Range | 40°C to 370°C |
| Film Thickness | 0.1 μm |
| Length (Metric) | 15 m |
| Material | Stainless Steel |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?