missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx-65 Capillary Columns

Product Code. p-3214663
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
1 μm
Temperature Range:
50°C to 250/270°C
50°C to 260°C
50°C to 260/280°C
50°C to 280/300°C
50°C to 300°C
This item is not returnable. View return policy

Product Code. 12968709

Brand: Restek™ 17021

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

General-purpose, fused silica columns for phenols, fatty acids, triglycerides.

The Rtx-65 phase contains the high phenyl content to improve separation of aromatic compounds through increased phase-analyte interaction. A unique polarity makes these columns ideal for a variety of analyses, from phenols to FAMEs. Rtx-65 columns elute FAMEs according to equivalent chain length, similar to bonded Carbowax columns, but the Rtx-65 phase does not suffer the thermal stability limitations of other polar stationary phases.

  • Mid- to high-polarity phase
  • Crossbond™ diphenyl dimethyl polysiloxane
  • Confirmation column for EPA Method 604 phenols
  • Produces a different elution order compared to the primary Rtx-5 column
  • Temperature Range: 50° to 300°C

Order Info

Custom lengths and film thicknesses available.

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.32 mm
Stationary Phase 65% Diphenyl/35% Dimethyl Polysiloxane
USP Type G17
For Use With (Application) Phenols, Fatty Acid Analysis
Particle Size 0.25 μm
Temperature Range 50°C to 300°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Packing Material Rtx™-65
Polarity Mid to high polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.