missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-50 Capillary Columns: With Guard or Cage
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.32 mm
Particle Size:
0.25 μm
1 μm
Includes:
Cage
Description
Includes
Individual test chromatogram
Include guard or cage.
- Crossbond™ 50% methyl/50% phenyl polysiloxane
- Midpolarity
- Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
- Crossbond technology provides low bleed, long life, and excellent thermal stability
- Increased phenyl content offers unique polarity
- Not adversely affected by column rinsing
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-50 |
| For Use With (Application) | Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis |
| Particle Size | 1 μm |
| Temperature Range | 0°C to 280/300°C |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Mid polar |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction