missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5 Capillary Columns: Length 15m
Fused silica
POA - £589.27
Specifications
USP Type | G27, G36 |
---|---|
Max. Temperature | 350°C |
Length (Metric) | 15 m |
Material | Stainless Steel |
Polarity | Low polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Particle Size | Includes | Price | Quantity & Availability | ||
12938239
|
Restek™
10205-124 |
0.25 mm | 0.1 μm | 0.1 μm | 5m Integra guard column |
£513.04
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12978239
|
Restek™
10206-125 |
0.32 mm | 0.1 μm | 0.1 μm | 5m Integra guard column |
£550.55
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12948269
|
Restek™
10220-124 |
0.25 mm | 0.25 μm | 0.25 μm | 5m Integra guard column |
£493.68
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12958269
|
Restek™
10220-127 |
0.25 mm | 0.25 μm | 0.25 μm | 10m Integra guard column |
£514.25
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12918279
|
Restek™
10221-125 |
0.32 mm | 0.25 μm | 0.25 μm | 5m Integra guard column |
£537.24
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12978279
|
Restek™
10222-126 |
0.53 mm | 0.25 μm | 0.25 μm | 5m Integra guard column |
£568.70
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12988279
|
Restek™
10222-129 |
0.53 mm | 0.25 μm | 0.25 μm | 10m Integra guard column |
£589.27
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
12968319
|
Restek™
10235-124 |
0.25 mm | 0.5 μm | 0.5 μm | 5m Integra guard column | ||||
12948329
|
Restek™
10236-125 |
0.32 mm | 0.5 μm | 0.5 μm | 5m Integra guard column | ||||
12988329
|
Restek™
10237-126 |
0.53 mm | 0.5 μm | 0.5 μm | 5m Integra guard column |
£568.70
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
13040980
|
Restek™
10252-126 |
0.53 mm | 1 μm | 1 μm | 5m Integra guard column |
£568.70
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||
13041060
|
Restek™
10281-125 |
0.32 mm | 3 μm | 3 μm | 5m Integra guard column | ||||
13010980
|
Restek™
10251-600 |
0.32 mm | 1 μm | 1 μm | N/A | ||||
13061050
|
Restek™
10277-600 |
0.53 mm | 5 μm | 5 μm | N/A | ||||
Description
- Low polarity phase; Crossbond™ (diphenyl dimethyl polysiloxane)
- General-purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
Specifications
G27, G36 | |
15 m | |
Low polar |
350°C | |
Stainless Steel | |
Fused Silica |