missing translation for 'onlineSavingsMsg'
Learn More

Rtx™-5 Capillary Columns from Restek™

Product Code. p-2429659
Encompass_Preferred
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12918249

Brand: Restek 10208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Similar to DB-5, SPB-5, HP-5, and Ultra II columns

  • Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation

Pesticides, PCBs, Aromatic hydrocarbons, Environmental samples, Essential oils

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-5
USP Type G27, G36
For Use With (Application) Hydrocarbon Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis
Particle Size 0.1 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.1 μm
Length (Metric) 30 m
Material Stainless Steel
Polarity Low polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.